NORGREN 100200400 PFIT 4MM STRAIGHT CONNECTOR
Pneufit Push-In Fitting
See technical informationSee documentsReferences
IMI Norgren:100200400
Rubix:45013405
Manufacturer :100200400

Documents
Product details : NORGREN 100200400 PFIT 4MM STRAIGHT CONNECTOR
Straight Pass-Through Connection 4 Pneufit
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | plug-in 4 mm |
| Profile | straight |
| Connection 2 | 10 |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 3.99 excl. VAT
/ Each
£ 4.79 incl. VAT
- In stock: Next day delivery
