SMC 10-KGE12-04 CLEAN ROOM STAINLESS STEEL ONE-TOUCH FITTING

Connector

See technical informationSee documents
References
SMC:10-KGE12-04
Rubix:2599316
brand logo
Technical specifications
Material303 stainless steel, pbt (body);nbr (seal)
Connection 11/2
See all Specifications
Documents

Product details : SMC 10-KGE12-04 CLEAN ROOM STAINLESS STEEL ONE-TOUCH FITTING


Technical specifications


Attributes
Logistic Weight79 g
Material303 stainless steel, pbt (body);nbr (seal)
Connection 11/2
Connection 212
Show UNSPSC/ECL@SS
£ 30.28 excl. VAT
/ Each
£ 36.34 incl. VAT
  • Delivery usually within ( 4 ) days