References
Festo:NPQH-D-G14-Q8-P10
Rubix:116A7508
Manufacturer :578342
EAN:4052568060459

Documents
Product details : FESTO 578342 PUSH-IN FITTING NPQH-D-G14-Q8-P10
Push-in fitting NPQH-D-G14-Q8-P10 Size=Standard, Nominal size=6 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 14,46 g |
|---|---|
| Material | nickel plated brass |
| Connection 1 | g 1/4 |
| Profile | npqh-d |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 25.60 excl. VAT
/ 10 pieces
£ 30.72 incl. VAT
- Delivery usually within ( 2 ) days