FESTO 186345 PUSH-IN T-FITTING QST-V0-G1/2-10


Push-In T-Fitting

References
festo:QST-V0-G1/2-10
rubix:125A0106
manufacturer :186345
ean:4052568041311
QST-V0-G1/2-10 Push-in T-fitting
brand logo
Technical specifications
MaterialBrass (Screwed Trunnion);PBT-Reinforced (Housing)
Connection 1G 1/2
See all Specifications

Product details : FESTO 186345 PUSH-IN T-FITTING QST-V0-G1/2-10


Push-in T-fitting QST-V0-G1/2-10 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=9,6 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 10 bar

Technical specifications


Attributes
Logistic Weight78,8 g
MaterialBrass (Screwed Trunnion);PBT-Reinforced (Housing)
Connection 1G 1/2
ProfileStandard
Connection 210
Show UNSPSC/ECL@SS
£ 21.40 excl. VAT
/ Each
£ 25.68 incl. VAT