Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 860041 MALE 45 ELBOW 6 - G1/2IN
MECALINE 860041 MALE 45 ELBOW 6 - G1/2IN
PARALLEL MALE 45° ELBOW
References
mecaline:
860041
rubix:
216A3583
ean:
3660338149955
Technical specifications
Material
polymer body
Connection 1
g1/2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 860041 MALE 45 ELBOW 6 - G1/2IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Material
polymer body
Connection 1
g1/2
Connection 2
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.42
excl. VAT
/
Each
£
5.30
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
CAMOZZI PUSH IN-SWIVEL ELBOW-5MM TUBE-1/8 THREAD S6520 5-1/8
MECALINE 859911 DOUBLE BANJO FIT 3 HEADS DIA MM 4-G1/4
FESTO 132048 PUSH-IN L-FITTING QSL-G1/8-4-100
FESTO 578264 PUSH-IN L-FITTING, LONG NPQH-LL-G18-Q6-P10
SMC KQG2L12-04S ONE-TOUCH FITTING SUS 316
MECALINE 859827 SINGLE BANJO FITTING 2 HEADS MM 12-G1/2IN
SMC KCL08-99 REDUCER PLUG-IN ELBOW W/O CHEC
SMC AS3211F-U03-12 SPEED CONTROLLER
SMC KQG2S10-02S ONE-TOUCH FITTING SUS 316
SMC KAR06-08 FITTING
SMC KQP-23 FITTING
LEGRIS LF3000 FITTING 3148 10 13
NORGREN C00GE1000 PFITC 10MM INLINE FLOW CONTROL
FESTO 130598 PUSH-IN FITTING QSW-1/8-8
AVENTICS 1823391623