References
Festo:ACK-1/2-PK-13
Rubix:123A2193
Manufacturer :4099
EAN:4052568018689

Documents
Product details : FESTO 4099 QUICK CONNECTOR ACK-1/2-PK-13
Quick connector ACK-1/2-PK-13 Female thread with sealing ring. Nominal size=12 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com), Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)
Technical specifications
Attributes
| Logistic Weight | 35,6 g |
|---|---|
| Material | aluminium |
| Connection 1 | g 1/2 |
Show UNSPSC/ECL@SS
£ 15.93 excl. VAT
/ Each
£ 19.12 incl. VAT
- Delivery usually within ( 16 ) days