QM Sleeve
Material | Anodised Wrought Aluminium Alloy (Sleeve) |
---|---|
Connection 1 | G 1/8 in |
Logistics dimensions (L x W x H) | 80x50x15 mm |
---|---|
Logistic Weight | 4,64 g |
Material | Anodised Wrought Aluminium Alloy (Sleeve) |
Connection 1 | G 1/8 in |
Profile | QM |
Connection 2 | G 1/8 in |
Delivery usually within ( 6 ) days