References
Festo:QSX-12
Rubix:124A7783
Manufacturer :153287
EAN:4052568033583

Documents
Product details : FESTO 153287 PUSH-IN X CONNECTOR QSX-12
Push-in X-connector QSX-12 Size=Standard, Nominal size=7,5 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 46,35 g |
|---|---|
| Material | pbt |
| Connection 1 | 12 mm |
| Profile | qsx |
| Connection 2 | 12 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 96.40 excl. VAT
/ 10 pieces
£ 115.68 incl. VAT
- Delivery usually within ( 2 ) days