Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 558717 PUSH-IN L-FITTING NPQM-L-G38-Q12-P10
FESTO 558717 PUSH-IN L-FITTING NPQM-L-G38-Q12-P10
Push-In L-Fitting
References
festo:
NPQM-L-G38-Q12-P10
rubix:
116A7927
manufacturer :
558717
ean:
4052568054861
Technical specifications
Material
brass (housing);nbr (seal)
Connection 1
g 3/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 558717 PUSH-IN L-FITTING NPQM-L-G38-Q12-P10
Push-in L-fitting NPQM-L-G38-Q12-P10 Size=Standard, Nominal size=11 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar
Technical specifications
Attributes
Logistic Weight
56,72
g
Material
brass (housing);nbr (seal)
Connection 1
g 3/8
Profile
standard
Connection 2
12
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.44
excl. VAT
/
Each
£
8.93
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
SMC KQ2H23-01AS1 ONE-TOUCH FITTING
SMC KQ2ZT10-03AS BRASS FITTING 3/8 MALE THREAD I 10 TUBE
FESTO 578384 PUSH-IN T-CONNECTOR NPQH-T-Q12-E-P10
LEGRIS BANJO FITTING 3018 06 10
SMC KGV08-01S FITTING
NORGREN M00600400 FITTING
NORGREN 150334848 FITTING R1/2 FLAT UNION
SMC KQB2S08-02S METRIC SIZE BRASS ONE-TOUCH FITTING
LEGRIS LF3000 FITTING 3126 14 00
SMC KQ2LU04-02AS ONE-TOUCH FITTING
FESTO 11973 BARBED BULKHEAD CONNECTOR SCN-PK-4
FESTO 160527 PUSH-IN T-FITTING QST-V0-1/4-12
LEGRIS LF3000 FITTING 3146 04 00
LEGRIS LF3000 FITTING 3169 12 13
NORGREN 100820600 PFIT 6MM PARALLEL Y CONNECTOR