References
Festo:QST-1/4-8-50
Rubix:124A8971
Manufacturer :130797
EAN:4052568025182

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 1/4 |
Documents
Product details : FESTO 130797 PUSH-IN T-FITTING QST-1/4-8-50
Push-in T-fitting QST-1/4-8-50 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=6 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=50
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x115x90 mm |
|---|---|
| Logistic Weight | 29,73 g |
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | r 1/4 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 195.00 excl. VAT
/ 50 pieces
£ 234.00 incl. VAT
- Delivery usually within ( 2 ) days