FESTO 130786 PUSH-IN Y-CONNECTOR QSMY-4-100
Push-in Y-Connector
See technical informationSee documentsReferences
Festo:QSMY-4-100
Rubix:124A8961
Manufacturer :130786
EAN:4052568025076

Documents
Product details : FESTO 130786 PUSH-IN Y-CONNECTOR QSMY-4-100
Push-in Y-connector QSMY-4-100 Size=Mini, Nominal size=1,7 mm, Assembly Position=Any, Container size=100, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 86x86x72 mm |
|---|---|
| Logistic Weight | 3,93 g |
| Material | pbt |
| Connection 1 | 4 mm |
| Profile | qsmy |
| Connection 2 | 4 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 257.00 excl. VAT
/ 100 pieces
£ 308.40 incl. VAT
- Delivery usually within ( 2 ) days