FESTO 130825 PUSH-IN T-FITTING QSTL-1/8-6-100


Push-In T-Fitting

References
festo:QSTL-1/8-6-100
rubix:124A7410
manufacturer :130825
ean:4052568025458
QSTL-1/8-6-100 Push-in T-fitting
brand logo
Technical specifications
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1r 1/8
See all Specifications

Product details : FESTO 130825 PUSH-IN T-FITTING QSTL-1/8-6-100


Push-in T-fitting QSTL-1/2-12 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=8,7 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistic Weight18,24 g
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1r 1/8
Profilestandard
Connection 26
Show UNSPSC/ECL@SS
£ 375.00 excl. VAT
/ 100 pieces
£ 450.00 incl. VAT
  • Delivery usually within ( 11 ) days