FESTO 578350 PUSH-IN FITTING NPQH-D-G12-Q12-P10
Push-In Fitting
See technical informationSee documentsReferences
Festo:NPQH-D-G12-Q12
Rubix:118A4326
Manufacturer :578350
EAN:4052568060534

Technical specifications
| Material | brass / fpm / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/2 |
Documents
Product details : FESTO 578350 PUSH-IN FITTING NPQH-D-G12-Q12-P10
Push-in fitting NPQH-D-G12-Q12 Size=Standard, Nominal size=10 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x25x25 mm |
|---|---|
| Logistic Weight | 37,5 g |
| Material | brass / fpm / high alloy stainless steel |
| Connection 1 | g 1/2 |
| Profile | standard |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 4.86 excl. VAT
/ Each
£ 5.83 incl. VAT
- Delivery usually within ( 2 ) days