Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 853251 LONG MALE 90 ELBOW 8- G1/4IN
MECALINE 853251 LONG MALE 90 ELBOW 8- G1/4IN
PARALLEL MALE 90° ELBOW LONG
References
mecaline:
853251
rubix:
216A1656
ean:
3660338094125
Technical specifications
Material
Polymer Body
Connection 1
G1/4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 853251 LONG MALE 90 ELBOW 8- G1/4IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Material
Polymer Body
Connection 1
G1/4
Profile
Compact profile
Connection 2
8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.19
excl. VAT
/
Each
£
5.03
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Check our products from related categories
FESTO 186246 MULTIPLE DISTRIBUTOR QSLV4-G1/8-8
SMC M-3G FITTING
SMC KQ2T16-02AS ONE-TOUCH FITTING
NORGREN 431250838 8MM X 3/8 STR MALE ADAPT
SMC KQ2W08-G01A ONE-TOUCH FITTING
FESTO 578340 PUSH-IN FITTING NPQH-D-G18-Q8-P10
SMC KGV06-01 FITTING
LEGRIS LF3000 FITTING 3106 10 12
SMC KQ2C10-00A COLOUR CAP I 10 TUBE
NORGREN M00600400 FITTING
NORGREN 150690068 FITT G3/4F-R3/4-G3/4F TEE CONN
FESTO 153190 PUSH-IN T-FITTING QSTF-3/8-12-B
SMC AS3201F-N03-07S SPEED CONTROLLER
FESTO 8030253 T-FITTING
AVENTICS 1823391581