References
Festo:QSY-1/4-8
Rubix:117A8757
Manufacturer :153142
EAN:4052568032340

Documents
Product details : FESTO 153142 PUSH-IN Y-FITTING QSY-1/4-8
Push-in Y-fitting QSY-1/4-8 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=4,6 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x90x30 mm |
|---|---|
| Logistic Weight | 29,3 g |
| Material | pbt |
| Connection 1 | r 1/4 |
| Profile | qsy |
| Connection 2 | 14.5 |
Show UNSPSC/ECL@SS
£ 64.60 excl. VAT
/ 10 pieces
£ 77.52 incl. VAT
- Delivery usually within ( 2 ) days