FESTO 186210 PUSH-IN Y-FITTING QSYLV-G1/4-8


Push-in Y-Fitting

References
festo:QSYLV-G1/4-8
rubix:118A1066
manufacturer :186210
ean:4052568040147
QSYLV-G1/4-8 Push-in Y-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/4
See all Specifications

Product details : FESTO 186210 PUSH-IN Y-FITTING QSYLV-G1/4-8


Push-in Y-fitting QSYLV-G1/4-8 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=4,7 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistics dimensions (L x W x H)49x32x38 mm
Logistic Weight50,5 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/4
ProfileStandard
Connection 28
Show UNSPSC/ECL@SS
£ 9.25 excl. VAT
/ Each
£ 11.10 incl. VAT
  • Delivery usually within ( 11 ) days