References
Festo:TCK-1/8-PK-4
Rubix:122A8495
Manufacturer :4485
EAN:4052568018917

Technical specifications
| Material | die-cast zinc (housing);aluminium (nut) |
|---|---|
| Connection 1 | g 1/8 |
Documents
Product details : FESTO 4485 T QUICK CONNECTOR TCK-1/8-PK-4
T quick connector TCK-1/8-PK-4 Swivelling with 2 sealing rings. Nominal size=2,9 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Pneumatic Connection=(* G1/8, * PK-4 with sleeve Nut), Materials note=Conforms to RoHS
Technical specifications
Attributes
| Logistic Weight | 29,47 g |
|---|---|
| Material | die-cast zinc (housing);aluminium (nut) |
| Connection 1 | g 1/8 |
Show UNSPSC/ECL@SS
£ 95.60 excl. VAT
/ 10 pieces
£ 114.72 incl. VAT
- Delivery usually within ( 16 ) days