References
Festo:QSM-M3-3
Rubix:116A1790
Manufacturer :153301
EAN:4052568033675

Technical specifications
| Material | anodised aluminium (housing);pom (release ring);nickel-plated brass (nut);nbr (tubing seal);high-alloy stainless steel (tubing clamp) |
|---|---|
| Connection 1 | m3 |
Documents
Product details : FESTO 153301 PUSH-IN FITTING QSM-M3-3
Push-in fitting QSM-M3-3 male thread with external Hexagon. Size=Mini, Nominal size=0,9 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 1,12 g |
|---|---|
| Material | anodised aluminium (housing);pom (release ring);nickel-plated brass (nut);nbr (tubing seal);high-alloy stainless steel (tubing clamp) |
| Connection 1 | m3 |
| Profile | qsm |
| Connection 2 | 3 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 28.10 excl. VAT
/ 10 pieces
£ 33.72 incl. VAT
- Delivery usually within ( 2 ) days