References
Festo:QSYLV-G1/8-6
Rubix:118A0757
Manufacturer :186209
EAN:4052568040130

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | g 1/8 |
Documents
Product details : FESTO 186209 PUSH-IN Y-FITTING QSYLV-G1/8-6
Push-in Y-fitting QSYLV-G1/8-6 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=3,5 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistic Weight | 32,16 g |
|---|---|
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | g 1/8 |
| Profile | standard |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 4.40 excl. VAT
/ Each
£ 5.28 incl. VAT
- Delivery usually within ( 2 ) days