References
SMC:KQ2K10-U02
Rubix:2606568
Manufacturer :00000919

Technical specifications
| Material | c3604, pbt, pp (body);stainless steel 304 (chuck);stainless steel 304, c3604, pbt (guide);nbr (seal) |
|---|---|
| Connection 1 | 1/4 |
Documents
Product details : SMC KQ2K10-U02 FITTING
KQ2 one-touch, metric and inch size fittings are available in a wide variety of sizes, body styles and thread types. The specially designed packing provides positive sealing under pressure without the reduced flow common with compression fittings. The KQ2 release collar releases both the chuck and collet to provide a low disconnection force for easy removal of the tubing.
Strengths
•Accepts nylon and urethane tubes|Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa
Technical specifications
Attributes
| Material | c3604, pbt, pp (body);stainless steel 304 (chuck);stainless steel 304, c3604, pbt (guide);nbr (seal) |
|---|---|
| Connection 1 | 1/4 |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 7.62 excl. VAT
/ Each
£ 9.14 incl. VAT
- Delivery usually within ( 4 ) days