FESTO 186302 PUSH-IN FITTING, SELF-SEALING QSK-G3/8-12
Push-in Fitting
See technical informationSee documentsReferences
Festo:QSK-G3/8-12
Rubix:124A8316
Manufacturer :186302
EAN:4052568040888

Technical specifications
| Material | brass (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | g 3/8 |
Documents
Product details : FESTO 186302 PUSH-IN FITTING, SELF-SEALING QSK-G3/8-12
Push-in fitting, self-sealing QSK-G3/8-12 male thread with external Hexagon. Size=Standard, Nominal size=6,1 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistic Weight | 63,52 g |
|---|---|
| Material | brass (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | g 3/8 |
| Profile | standard |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 10.59 excl. VAT
/ Each
£ 12.71 incl. VAT
- Delivery usually within ( 2 ) days