PARKER 836-12-RL HI-TEMP PUSH-LOK HOSE DN20 RL80M


Push-Lok Plus High Temperature Multipurpose Hose 300-400 PSI – 836 Hose

References
parker hannifin:836-12-RL
rubix:395A8552
brand logo
brand logo
Technical specifications
Inner diameter19.1 mm
See all Specifications

Product details : PARKER 836-12-RL HI-TEMP PUSH-LOK HOSE DN20 RL80M


Compatible with more fluids, applications and fittings than other hoses in the Push-Lok Plus product line, Parker’s 836 hose is a multipurpose, low pressure hose offering higher temperature and pressure ratings and a greater range of I.D. sizes. 836 hoses also feature the time- and cost-saving Push-Lok technology, which allows for quick, on-the-job assembly without need for clamps or special tools.

The unique Push-Lok seal also ensures reliable, durable, and leak-free service. 836 hoses offer working pressures between 300 and 400 PSI, and high temperature ratings up to 185°F for water, 212°F for air, and 302°F for oil applications. Noted for their wide fluid compatibility, 836 hoses can be used in many low-pressure media applications, including diesel fuel. Compatible with Parker’s HY Series crimp fittings and its 82 Series field attachable fittings, 836 hoses accommodate the widest range of fittings in the industry. Offered in an array of colors, 836 hoses are available with I.D. sizes ranging from ¼-inch to ¾-inch.


Markets:
• Construction
• Utility Equipment
• Machine Tool
• Ground Support Equipment
• Industrial
• Automotive

Features/Benefits:
• 300-400 PSI working pressure in different sizes
• Easy assemblies that can be made in seconds, saving valuable time and cost
• Organization with Parker's exclusive color-coding system
• Unique seal for a durable leak-free service

Applications:
• Petroleum base hydraulic fluid and lubricating oils
• Pneumatic
• Antifreeze solutions
• Diesel fuel

Compatible Fittings:
• 82 series fittings
• HY series fittings
Application: Pneumatics, Petroleum Base Hydraulic Fluids, Lubricating Oils, Diesel Fuels, Antifreeze Solutions
Color: Blue
Compatible Fitting: HY Series, 82 Series
Cover Material: PKR® Rubber, MSHA Approved
Design Factor: n/a
Division: Hose Products Division
Hose I.d. (size): -12
Hose Inner Tube Material: PKR® Rubber
Hose Reinforcement Material: 1 Braid of Fiber
Inside Diameter: 3/4, 19
Maximum Operating Pressure: 300, 2.1
Maximum Operating Temperature: 212 °F (Air), 100 °C (Air), 185 °F (Water), 85 °C (Water), 302 °F (Oil), 150 °C (Oil)
Media: Air (Compressed Air with traces of Oil), Coolants, Fuels - Check fuel type with our catalogue chart., Lubricants, Petroleum Hydraulic Fluids
Minimum Bend Radius: 6, 150
Minimum Operating Temperature: -55 °F (Oil), -48 °C (Oil)
Nominal Hose Inside Diameter: 19
Outside Diameter: 1.030, 26.2
Size: -12
Specifications Met: n/a
Vacuum Pressure Rating: 18, 457
Weight: 0.24, 0.36

Technical specifications


Attributes
Inner diameter19.1 mm
Min. temperature-48 °C
Max. temperature150 °C
Interior diameter (inch)3/4 ''
Exterior diameter (inch)1,03 ''
Outer diameter26.2 mm
Bend radius150 mm
MaterialRubber (Cover, Inner Tube)
Show UNSPSC/ECL@SS
£ 43.02 excl. VAT
/ Each
£ 51.62 incl. VAT
  • Usually arrives within 14 working days