FESTO 8048690 PLASTIC TUBING 500MTR PUN-H-6X1-TGE-500


Plastic tubing PUN

References
festo:PUN-H-6X1-TGE-500
rubix:263A6059
ean:4052568288402
brand logo
brand logo
Technical specifications
Inner diameter4 mm
Max. service pressure10 bar
See all Specifications

Product details : FESTO 8048690 PLASTIC TUBING 500MTR PUN-H-6X1-TGE-500


Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.

Technical specifications


Attributes
Inner diameter4 mm
Max. service pressure10 bar
Min. temperature-35 °C
Max. temperature60 °C
Outer diameter6 mm
Bend radius10 mm
MaterialThermoplastic Elastomer (Polyurethane)
Show UNSPSC/ECL@SS
£ 435.00 excl. VAT
/ Each
£ 522.00 incl. VAT
  • Usually arrives within 14 working days