FESTO 533467 SPIRAL PLASTIC TUBING PUN-12X2-SG-6-BL-3/8
Plastic tubing PUN
See technical informationSee documentsReferences
Festo:PUN-12X2-SG-6-BL-3/8
Rubix:114A7490
Manufacturer :533467
EAN:4052568167257

Technical specifications
| Inner diameter | 8 mm |
|---|---|
| Max. service pressure | 13 bar |
| Material | thermoplastic polyurethane (tpe-u/pu) |
Documents
Product details : FESTO 533467 SPIRAL PLASTIC TUBING PUN-12X2-SG-6-BL-3/8
Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.
Applications
presence of SVHC >0.1% - Substance: Lead
CAS: 7439-92-1
CAS: 7439-92-1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 570x70x70 mm |
|---|---|
| Logistic Weight | 647 g |
| Inner diameter | 8 mm |
| Max. service pressure | 13 bar |
| Material | thermoplastic polyurethane (tpe-u/pu) |
| Bend radius | 65 mm |
Show UNSPSC/ECL@SS
£ 149.68 excl. VAT
/ Metre
£ 179.62 incl. VAT
- Delivery usually within ( 6 ) days