PARKER NONCOND-PUSHLOK-DN12 838M-8-RL


Push-Lok® self-grip hose - 838M

References
parker hannifin:838M-8-RL
rubix:155A6469
brand logo
brand logo
Technical specifications
Inner diameter12.7 mm
Max. service pressure16 bar
See all Specifications

Product details : PARKER NONCOND-PUSHLOK-DN12 838M-8-RL


Parker 838M Hoses are designed to match high demands in hydraulics or media transfer applications. They offer reliability, versatility and a high degree of customization and are therefore offer the developing engineer a rich choice of solutions, always assured that the long service life and easy installation are ideal for todays demanding production environments. Additionally, long available lengths reduce waste for distribution and assembly production.

Markets:
• Industrial hydraulics

Features/Benefits:
• Electrically non-conductive
• High abrasion resistance
• Free of paint effecting substances (labs free) (complies with the requirements of the automotive industry)
• Assembly with Parker Push-Lok® fittings
• Excellent UV and OZONE resistance

Applications:
• Especially for applications where a non-conductive hose is required (min. 5 M?/m), e.g. for non-conductive cooling systems with de-ionised water
• Factory air systems;
• Many hydraulic applications (fluid compatibility see pageA-8 ff.)
• Not recommended for applications where extreme pulsations are encountered.
• For working pressure up to 1.6 MPa (232 psi)

Technical Specifications:
• Core tube: Polyurethane
• Pressure reinforcement: One layer of high tensile synthetic fibre
• Cover: Polyurethane
• Colour: orange
• Temperature range: -40°C up to +80°C
Application: Non-conductive
Brand: Parker
Compatible Fitting: 82 Series
Cover Material: Polyurethane
Design Factor: 4:1
Division: Polymer Hose Division Europe
Hose I.d. (mm): 12.7
Hose Inner Tube Material: Polyurethane
Hose Reinforcement Material: Braid of High Tensile Fiber
Industry: General Industrial
Inside Diameter: 1/2, 12.7
Materials Of Construction: Rubber
Maximum Operating Pressure: 16, 1.6, 232
Maximum Operating Temperature: 176, 80
Media: Air (General Industrial Air), Coolants (Anti-Freeze), Lubricants, Petroleum Hydraulic Fluids (Water-Oil Emulsions), Water
Minimum Bend Radius: 2.755, 70
Minimum Operating Temperature: -40
Outside Diameter: 0.752, 19.1
Product Type: Push-Lok and Push-on Hoses, Transfer Hose, Water Hose
Specifications Met: Parker Specifications
Technology: Fluid & Gas Handling
Vacuum Pressure Rating: 0.1, 2.95, 75
Weight: 0.13, 0.20

Technical specifications


Attributes
Inner diameter12.7 mm
Max. service pressure16 bar
Max. temperature80 °C
Interior diameter (inch)1/2 ''
Exterior diameter (inch)0,752 ''
Outer diameter19.1 mm
Bend radius70 mm
MaterialRubber
Show UNSPSC/ECL@SS
£ 24.17 excl. VAT
/ Each
£ 29.00 incl. VAT
  • Usually arrives within 14 working days