CM2T
Inner diameter | 6 mm |
---|---|
Max. service pressure | 400 bar |
Logistic Weight | 304 g |
---|---|
Inner diameter | 6 mm |
Max. service pressure | 400 bar |
Min. temperature | -40 °C |
Max. temperature | 100 °C |
Exterior diameter (inch) | 0,55 '' |
Outer diameter | 14.1 mm |
Material thickness | 4,05 mm |
Bend radius | 50 mm |
No-burst pressure | 1600 bar |
Usually arrives within 14 working days