FESTO 525447 PLASTIC TUBING 50MTR PUN-V0-8X1,25-GN
Plastic tubing PUN
See technical informationSee documentsReferences
Festo:PUN-V0-8X1,25-GN
Rubix:115A6701
Manufacturer :525447
EAN:4052568046064

Technical specifications
| Inner diameter | 5.7 mm |
|---|---|
| Max. service pressure | 10 bar |
| Material | plastic |
Documents
Product details : FESTO 525447 PLASTIC TUBING 50MTR PUN-V0-8X1,25-GN
Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.
Applications
presence of SVHC >0.1% - Substance: Lead
CAS: 7439-92-1
CAS: 7439-92-1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 320x320x120 mm |
|---|---|
| Logistic Weight | 36,4 g |
| Inner diameter | 5.7 mm |
| Max. service pressure | 10 bar |
| Material | plastic |
| Bend radius | 18 mm |
Show UNSPSC/ECL@SS
£ 335.40 excl. VAT
/ Each
£ 402.48 incl. VAT
- Usually arrives within 14 working days