• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,023)
  • Mechanical Power Transmission(110,904)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,973)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,505)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,344)
  • Hygiene(1,383)
  • Environment and safety(7,688)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(6,766)
  • Aid and Fire safety(135)
  • Environment(787)
  • First aid(103)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Marker/barrier
Signage posts
360U-3B-D3 - TENSABARRIER ROTATING STAINLESS POST RED/WHITE WEBBING

360U-3B-D3 - TENSABARRIER ROTATING STAINLESS POST RED/WHITE WEBBING

Signage posts Tensator

See technical information
References
Tensator:360U-3B-D3
Rubix:2594360
brand logo
brand logo

Product details : 360U-3B-D3 - TENSABARRIER ROTATING STAINLESS POST RED/WHITE WEBBING


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 262.06 excl. VAT
/ Each
£ 314.47 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

POST01-B BLUE POST WITH TWO REFLECTIVE STRIPSPOST04 BLACK POST COLLAR TO FIT THE DISPENSERS AND BINS TO FOR WASTE &TENSATOR HD BLACK POST AND RED/WHITE WEBBING 886-33-D3SKIPPER MAGNETIC01 RECEIVER CLIPSKIPPERTM SKIPPER01-YBY SKIPPER UNIT - YELLOW BLACK &TENSATOR ADVANCE STAINLESS POST BLACK WEBBING 889U-3S-B9360U-1P-R5 - TENSABARRIER ROTATING CHROME POST RED WEBBINGTENSATOR POST AND BASE TWIN PACK YELLOW/BLACK WEBBING 875T-35-S4TENSATOR ADVANCE STAINLESS POST BLACK/YELLOW WEBBING 889U-3S-D4TENSATOR HD YELLOW POST AND RED/WHITE WEBBING 886-35-D3TENSATOR RED PLASTIC POST AND RED/WHITE WEBBING 885-21-D3360U-33-D4 - TENSABARRIER ROTATING BLACK POST BLACK/YELLOW WEBBINGPOST05-O ORANGE POST CAP FOR TOP OF THE360U-33-B9 - TENSABARRIER ROTATING BLACK POST WEBBINGSKIPPER01-Y-CAUTION-DNE YELLOW SKIPPER WITH CAUTION DO NOT ENTE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap