MECALINE BALL-VALVE FEM-F G 1 735778
Brass Ball Valve PN40/25 Female/Female - Full Bore - Flat Red Handle
See technical informationSee documentsReferences
Mecaline:735778
Rubix:208A4952
EAN:3660338017261
Documents
Product details : MECALINE BALL-VALVE FEM-F G 1 735778
Material: CW617N Brass hot forged nickeled body (except threading), CW614N Brass hot forged chromed ball, PTFE Seat & packing gland, Anti blow-out stem. Reversible handle. PED 97/23/CE: Products excluded (article 1, §3.2). For all compatible fluids (fuel, gasoline, glycoled water), compressed air (6 Bars). Temperature range : -10°C to +110°C. Full bore
Technical specifications
Attributes
| Diameter (inch) | 1 '' |
|---|---|
| Service pressure | 32 bar |
Show UNSPSC/ECL@SS
£ 13.61 excl. VAT
/ Each
£ 16.33 incl. VAT
- In stock: Next day delivery

