References
Aventics:2121004180
Rubix:274A0584
Manufacturer :2121004180

Product details : AVENTICS 2121004180 QR1-S STANDARD SERIES CONNECTOR
Straight male fitting QR1-S Standard series.
Technical specifications
Attributes
| Package weight | 8 g |
|---|---|
| Type of threading | bspp |
| Connection 1 | g 1/8 |
| Connection 2 | 4 |
| Material | brass |
| Connecting diameter | 1/8 '' |
| Metric exterior tube diameter | 4 mm |
| Threading | g 1/8 |
| Max. temperature | 60 °C |
| Min. temperature | 0 °C |
Show UNSPSC/ECL@SS
£ 3.26 excl. VAT
/ Each
£ 3.91 incl. VAT
- Delivery usually within ( 6 ) days
