MECALINE 885029 STAINLESS STEEL ELBOW 8-R1/8IN


STAINLESS STEEL SWIVEL MALE TAPER ELBOW FITTING

References
mecaline:885029
rubix:216A1991
ean:3660338383380
brand logo
brand logo
Technical specifications
Connection 1R 1/8
Connection 28
See all Specifications

Product details : MECALINE 885029 STAINLESS STEEL ELBOW 8-R1/8IN


Material: AISI 316L stainless steel. Pressure: -0.99 Bar...20 Bar. Temperature: -15°C...200°C. Complies with NSF 61, NSF 169 and NSF 372 standards. It is ideal for direct contact with food fluids. This line can be used also in salty environmentand on machines that need frequent washing with aggressive detergents.

Technical specifications


Attributes
Connection 1R 1/8
Connection 28
MaterialStainless steal
Show UNSPSC/ECL@SS
£ 34.91 excl. VAT
/ Each
£ 41.89 incl. VAT
  • In stock: Next day delivery