References
Mecaline:859077
Rubix:216A2217
EAN:3660338141201

Documents
Product details : MECALINE 859077 BOLTS FOR MINI BANJO 6
Material: Nickel plated brass. Temperature: -20°C...80°C. Supplied with seals.
Technical specifications
Attributes
| Type of threading | metric |
|---|---|
| Connection 1 | 6 |
| Connection 2 | 6 |
| Material | nickel-plated brass |
| Connecting diameter | m6 '' |
| Metric exterior tube diameter | 6 mm |
| Threading | m6x1 |
| Max. temperature | 80 °C |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 1.65 excl. VAT
/ Each
£ 1.98 incl. VAT
- Usually arrives within 14 working days
