References
Aventics:2121006140
Rubix:274A0586
Manufacturer :2121006140
EAN:3661475851107

Product details : AVENTICS 2121006140 QR1-S STANDARD SERIES CONNECTOR
Straight male fitting QR1-S Standard series.
Technical specifications
Attributes
| Type of threading | bsp |
|---|---|
| Connection 1 | g 1/4 |
| Connection 2 | 6 |
| Material | brass |
| Connecting diameter | 1/4 '' |
| Metric exterior tube diameter | 6 mm |
| Threading | g 1/4 |
| Max. temperature | 60 °C |
| Min. temperature | 0 °C |
Show UNSPSC/ECL@SS
£ 3.95 excl. VAT
/ Each
£ 4.74 incl. VAT
- Delivery usually within ( 5 ) days
