References
Superseded Ref:861861
GISS:880351
Rubix:209A5424
EAN:3660338337697


Technical specifications
| Size | 8 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 4 |
Documents
Product details : GISS 880351 QS-CUT PU CUT B 4X42B SIZE 8
Standard : EN388
Seamless gloves knitted in PHD yarn gauge 13.
Grey polyurethane coating on the palm and fingertips.
Great dexterity, excellent adhesion on dry surfaces.
Pack of 12 pairs / Box of 72 pairs
Seamless gloves knitted in PHD yarn gauge 13.
Grey polyurethane coating on the palm and fingertips.
Great dexterity, excellent adhesion on dry surfaces.
Pack of 12 pairs / Box of 72 pairs
Strengths
• Great dexterity, excellent adhesion on dry surfaces.
Technical specifications
Attributes
| Size | 8 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 4 |
| Main material | hdpe |
| ESD | no |
| Food contact | no |
| Usage environment | dry |
| Packaging | bag of 12 pairs |
| Material | phd threads |
Show UNSPSC/ECL@SS
£ 5.51 excl. VAT
/ Each
£ 6.61 incl. VAT
- In stock: Next day delivery