UVEX 60062 PHYNOMIC PRO 2121X BLUE/ANTHRACITE GLOVES 11/2XL

Uvex phynomic pro

See technical informationSee documents
References
Uvex:6006211
Rubix:222A3320
Manufacturer :6006211
EAN:4048612045244
brand logo
brand logo
Technical specifications
Size11
Coating of the glovespolymer
Abrasion resistance level2
See all Specifications
Documents

Product details : UVEX 60062 PHYNOMIC PRO 2121X BLUE/ANTHRACITE GLOVES 11/2XL


Protective glove suitable for assembly work in damp and oily environments. The soft, non-slip aqua-polymer-pro coating has excellent dirt- and water-repellent properties. The bamboo/polyamide/elastane lining gives the wearer a pleasant skin-level wearing sensation and good moisture absorption. EN388 standard.

Strengths

Natural fibers absorb moisture. Good grip in wet and dry environments. Excellent dexterity. High level of breathability. Dirt- and water-repellent coating. Uvex pure standard.

Applications

Maintenance. Fine assembly. Assembly. General maintenance.
brand logo

Technical specifications


Attributes
Size11
Coating of the glovespolymer
Abrasion resistance level2
Main materialpolyamide
ESDno
Food contactno
Usage environmentoily or greasy
Show UNSPSC/ECL@SS
£ 5.35 excl. VAT
/ Each
£ 6.42 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (4)