GISS 880357 QS-CUT PU CUT C GLOVE 4X43C SIZE 7
Qs-cut pu c gloves
See technical informationSee documentsReferences
Superseded Ref:861867
GISS:880357
Rubix:209A5429
EAN:3660338337741


Technical specifications
| Size | 7 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 4 |
Documents
Product details : GISS 880357 QS-CUT PU CUT C GLOVE 4X43C SIZE 7
Standard : EN388
Seamless gloves knitted in PHD yarn gauge 13.
Grey polyurethane coating on the palm and fingertips.
Great dexterity, excellent adhesion on dry surfaces.
Pack of 12 pairs / Box of 72 pairs
Seamless gloves knitted in PHD yarn gauge 13.
Grey polyurethane coating on the palm and fingertips.
Great dexterity, excellent adhesion on dry surfaces.
Pack of 12 pairs / Box of 72 pairs
Strengths
• Great dexterity, excellent adhesion on dry surfaces.
Technical specifications
Attributes
| Size | 7 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 4 |
| Main material | hdpe |
| ESD | no |
| Usage environment | dry |
| Packaging | bag of 12 pairs |
| Material | phd threads |
Show UNSPSC/ECL@SS
£ 5.86 excl. VAT
/ Each
£ 7.03 incl. VAT
- In stock: Next day delivery