TEGERA 8120 TEXTILE GLOVE 8 M

Textile glove TEGERA 8120

See technical informationSee documents
References
Tegera:8120-8
Rubix:386A1511
EAN:7392626812048
brand logo
Technical specifications
Size8
Coating of the gloveswithout
Main materialcotton
Documents

Product details : TEGERA 8120 TEXTILE GLOVE 8 M


Comfortable, light, and breathable cotton-mix glove with smooth palm that protects sensitive surfaces against contamination and fingerprints and reduces the risk of scratching sensitive surfaces. Pintucks on backhand for better fit. Size indication through the colour of the cuff binding. Good grip and good fingertip sensitivity. Perfect for assembly and inspection work.
Protects both you and the sensitive things you are working with. Cuff color shows size.

Strengths

Specially designed thumb,Chain stitch,Soft

Applications

Fine assembly,Assembly,Inspection work,Installation work,Electrical installation,Warehouse work,Electronics work,Cleaning,Hotel- and restaurant work,Shop work

Technical specifications


Attributes
Size8
Coating of the gloveswithout
Main materialcotton
Show UNSPSC/ECL@SS
£ 1.15 excl. VAT
/ Each
£ 1.38 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (6)