ANSELL EDGE 48-701 CUT PU GLOVES 4342B 9 L

Edge 48701

See technical informationSee documents
References
Ansell:48-701-9
Rubix:80450534
Manufacturer :48701090
EAN:10076490455214
brand logo
Technical specifications
Size9
Coating of the glovespolyurethane
Abrasion resistance level4
See all Specifications
Documents

Product details : ANSELL EDGE 48-701 CUT PU GLOVES 4342B 9 L


  • Seamless liner and knitted wrist offer close fit in cut-resistant applications.
  • EDGE 48-701 and 48-705 gloves offer two levels of cut performance (depending on the application) a high level of abrasion resistance and good sensitivity and fit.
  • Palm PU coating provides protection in slightly oily environments.
  • Cost-effective alternative compared to medium weight leather, thick cotton or aramid gloves.
Cost effective solution for medium weight applications requiring cut and abrasion resistance in dry environment.

Strengths

  • Good dexterity and flexibility.
  • High cut protection and abrasion level.
  • Good grip in dry environments.
  • Palm dipping for good protection against oil compared to a knitted or cut and sew glove.

Applications

Aeronautics|Assembly line|Assembling metal parts and components|Handling sharp or irregular metal pieces|Molding|Plastic injections

Technical specifications


Attributes
Size9
Coating of the glovespolyurethane
Abrasion resistance level4
Main materialpolyurethane
ESDno
Usage environmentdry
Packaging12 pair bag;12 bag carton
Colourgrey
Materialpolyurethane (coating);hppe/spandex/polyester (liner)
Show UNSPSC/ECL@SS
£ 4.71 excl. VAT
/ Each
£ 5.65 incl. VAT
  • In stock: Next day delivery

Size

Select variants (3)