Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in unions tube-tube type
Push-in Fitting - Connector
8MM EQ/STR/CON CAMOZZI 6580-8
8MM EQ/STR/CON CAMOZZI 6580-8
Union Connector
References
camozzi:
6580 8
rubix:
4524498
Technical specifications
Connection 1
13,7
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : 8MM EQ/STR/CON CAMOZZI 6580-8
Push in fittings Mod. 6580 Tube to Tube Connector. 4 to 8mm tube versions supplied in multiples of 10. 10 to 14mm supplied in multiples of 5.
Technical specifications
Attributes
Connection 1
13,7
Length
37
mm
Connection 2
13,7
Material
Brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.62
excl. VAT
/
Each
£
5.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
LEGRIS 3126 08 00 722-069 8MM POLYMER BLANKING PLUG
AVENTICS R412005428
MECALINE STRAIGHT FITTING 4-6 853166
MECALINE 867648 ST/ST HOUSING PRESSURE GAUGE DIAM 63MM 1/4IN 0/25BAR
MECALINE BULKHEAD STRAIGHT FITTING 6 853161
MECALINE UNION Y 8 853188
SMC KQ2T01-03A ONE-TOUCH FITTING
MECALINE 853358 BULKHEAD STRAIGHT FITTING 6 MINI
CAMOZZICAM-6590-4 BULKHEAD COUPLING 4MM 6590 4
SMC KQ2L TEE METRIC ONE TOUCH PUSH FIT 10MM
AVENTICS R412005425
SMC KQ2U04-00 FITTING
CAMOZZI PNEUMATIC FITTING 6900-4
MECALINE 859751 DIFF. DIAM. UNION TEE MM 6-4
SMC KQB2P-23 PLUG