MECALINE 860054 SOCKET ELBOW 45 DEGREE MM 4
UNION 45° ELBOW FITTINGS
See technical informationSee documentsReferences
Mecaline:860054
Rubix:216A1974
EAN:3660338150074

Documents
Product details : MECALINE 860054 SOCKET ELBOW 45 DEGREE MM 4
Quick push-in fitting plast/lb 45 deg elbow male tube d4 tube 4
Technical specifications
Attributes
| Connection 1 | 4 |
|---|---|
| Material | polymer body |
| Length | 47.5 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Service pressure | 10 bar |
| Type of fluid | air, vacuum |
| Metric exterior tube diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 1.06 excl. VAT
/ Each
£ 1.27 incl. VAT
- Usually arrives within 14 working days
