Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 186118 PUSH-IN L-FITTING QSL-G1/4-6
FESTO 186118 PUSH-IN L-FITTING QSL-G1/4-6
QS Push-in fitting
References
festo:
QSL-G1/4-6
rubix:
116A5548
manufacturer :
186118
ean:
4052568014667
Technical specifications
Material
PBT
Connection 1
G 1/4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 186118 PUSH-IN L-FITTING QSL-G1/4-6
Push-in L-fitting QSL-G1/4-6 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=3,6 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
Logistics dimensions (L x W x H)
90
x
80
x
15
mm
Logistic Weight
23,5
g
Material
PBT
Connection 1
G 1/4
Profile
QSL
Connection 2
12,5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.00
excl. VAT
/
Each
£
4.80
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
AVENTICS 1823391592
SMC KQB2H12-16 ONE-TOUCH FITTING
SMC KQ2LE06-00 FITTING
SMC LQ1T21
SMC KQG2W06-03S ONE-TOUCH FITTING SUS 316
FESTO 8030211 ELBOW FITTING
NORGREN C012A0818 PFITC 8MM-R1/8 STR ADPT I-HEX
MECALINE 858736 BULKHEAD FEMALE STRAIGHT FITTING 6-3/8IN
SMC KQB2P-10 PLUG
NORGREN 292171968 19 X 3/4 HOSE ADP
SMC KQ2U12-04NS ONE-TOUCH FITTING
FESTO 130642 PUSH-IN BULKHEAD CONNECTOR QSS-8-F
NORGREN 291170918 1/8 BSP HOSE ADAPTOR
SMC KSH08-02S FITTING
FESTO 186313 PUSH-IN L-FITTING,SELF-SEALING QSKL-G1/2-12