References
SMC:KQB2P-10
Rubix:132A1449
Manufacturer :KQB2P-10
EAN:3618036034486

Technical specifications
| Material | c3604 (nickel-plated brass); 304 stainless steel (release collar/claws/guides); fkm (gasket, with fluorine) |
|---|---|
| Connection 1 | skok gwintu |
Documents
Product details : SMC KQB2P-10 PLUG
Compact and lightweight, the KQB2 one-touch fitting uses electroless nickel plated brass components as standard specification. Its maximum operating temperature is 150° C. KQB2 fittings can be used with fluid, and in environments having a large temperature change. Configuration variations have been improved to 17 models. Applicable tube sizes are Ø3.2 to Ø16 and 1/8" to 1/2". Series KQB2 is available with M, R, Rc, UNF, NPT or G connection threads.
Technical specifications
Attributes
| Material | c3604 (nickel-plated brass); 304 stainless steel (release collar/claws/guides); fkm (gasket, with fluorine) |
|---|---|
| Connection 1 | skok gwintu |
| Profile | plug (kqb2p) |
| Connection 2 | ø10 mm |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 1.35 excl. VAT
/ Each
£ 1.62 incl. VAT
- In stock: Next day delivery