Push-in Bulkhead Connector
Material | Nickel-Plated Brass |
---|---|
Connection 1 | 8 mm |
Logistics dimensions (L x W x H) | 38x22x20 mm |
---|---|
Logistic Weight | 39,9 g |
Material | Nickel-Plated Brass |
Connection 1 | 8 mm |
Profile | QSS |
Connection 2 | 8 mm |
Min. temperature | -10 °C |
Max. temperature | 80 °C |
Delivery usually within ( 2 ) days