FESTO 177685 PUSH-IN FITTING CQ-1/2-18

Push-In Fitting

See technical informationSee documents

References

Festo:CQ-1/2-18
Rubix:117A1826
Manufacturer :177685
EAN:4052568038342
CQ-1/2-18 Push-in fitting

Technical specifications

Materialpom (housing);nbr (seal);pom (releasing ring);high alloy stainless steel (tube retaining claw)
Connection 1g 1/2
See all Specifications

Documents

Product details : FESTO 177685 PUSH-IN FITTING CQ-1/2-18


Push-in fitting CQ-1/2-18 For high flow rates. Nominal size=12,7 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1, Design structure=Push/pull principle

Technical specifications


Attributes
Logistic Weight27,1 g
Materialpom (housing);nbr (seal);pom (releasing ring);high alloy stainless steel (tube retaining claw)
Connection 1g 1/2
Connection 218
£ 9.16 excl. VAT
/ Each
£ 10.99 incl. VAT
  • Delivery usually within ( 6 ) days