FESTO 153337 PUSH-IN L-FITTING, LONG QSMLL-M3-3
Push-in L-Fitting
See technical informationSee documentsReferences
Festo:QSMLL-M3-3
Rubix:116A0054
Manufacturer :153337
EAN:4052568033996

Technical specifications
| Material | pbt (body); nickel-plated brass (threaded part); pom (release ring); nbr (pipe seal); high-alloy stainless steel (retaining claw) |
|---|---|
| Connection 1 | m3 (male / external thread) |
Documents
Product details : FESTO 153337 PUSH-IN L-FITTING, LONG QSMLL-M3-3
Push-in L-fitting, long QSMLL-M3-3 360° orientable, male thread with external Hexagon. Size=Mini, Nominal size=0,9 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x30x10 mm |
|---|---|
| Logistic Weight | 2,82 g |
| Material | pbt (body); nickel-plated brass (threaded part); pom (release ring); nbr (pipe seal); high-alloy stainless steel (retaining claw) |
| Connection 1 | m3 (male / external thread) |
| Profile | elbow (form l), long, push-in / push-pull, mini series, swiveling |
| Connection 2 | 3 (pipe outside ø) |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 50.00 excl. VAT
/ 10 pieces
£ 60.00 incl. VAT
- Delivery usually within ( 2 ) days