References
Festo:QST-12-20
Rubix:124A9051
Manufacturer :130806
EAN:4052568025274

Documents
Product details : FESTO 130806 PUSH-IN T-CONNECTOR QST-12-20
Push-in T connector QST-12-20 Size=Standard, Nominal size=8,7 mm, Assembly Position=Any, Container size=20, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x115x90 mm |
|---|---|
| Logistic Weight | 38,9 g |
| Material | pbt |
| Connection 1 | 12 mm |
| Profile | qst |
| Connection 2 | 12 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 106.60 excl. VAT
/ 20 pieces
£ 127.92 incl. VAT
- In stock: Next day delivery