References
Festo:QSM-6H-4
Rubix:117A8642
Manufacturer :153329
EAN:4052568033927

Documents
Product details : FESTO 153329 PUSH-IN CONNECTOR QSM-6H-4
Push-in connector QSM-6H-4 with push-in sleeve. Size=Mini, Nominal size=2,6 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x45x10 mm |
|---|---|
| Logistic Weight | 1,71 g |
| Material | pbt |
| Connection 1 | 6 mm |
| Profile | qsm |
| Connection 2 | 4 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 21.90 excl. VAT
/ 10 pieces
£ 26.28 incl. VAT
- Delivery usually within ( 2 ) days