SMC KSH10-02S FITTING


Rotary Fitting

References
smc:KSH10-02S
rubix:124A3003
brand logo
brand logo
Technical specifications
MaterialPBT (Body);C3604BD (Stud, Holder, Guide);304 Stainless Steel (Chuck, Retainer);Polyacetal (Collet, Release Button, Snap Ring);NBR (O-Ring, Packing, Rotary Seal);Oil-Containing Polyacetal (Slide Bearing);Bearing Steel (Ball Bearing);304 Stainless Steel, NBR (Gasket)
Connection 110 mm
See all Specifications

Product details : SMC KSH10-02S FITTING


Rotary one-touch fitting series KS comes with a ball race bearing for oscillating or rotating applications. KS series comes in 5 tube sizes ranging from 4 to 12mm. One touch collet includes anti tube rotation mechanism. KS is suitable for copper free applications.
•Rotary, One-touch fitting (standard)
•Metric threads
•Tube OD:  Ø4, Ø6, Ø8, Ø10, Ø12
•Maximum operating pressure:  1.0 MPa
•Ambient & fluid temperature: -5 to 60°C

Model: H (Male Connector)
Applicable Tube OD: Ø10 mm
Port Size: 02 (R[PT] 1/4)
Sealant: S [Sealant]

Technical specifications


Attributes
Logistic Weight55 g
MaterialPBT (Body);C3604BD (Stud, Holder, Guide);304 Stainless Steel (Chuck, Retainer);Polyacetal (Collet, Release Button, Snap Ring);NBR (O-Ring, Packing, Rotary Seal);Oil-Containing Polyacetal (Slide Bearing);Bearing Steel (Ball Bearing);304 Stainless Steel, NBR (Gasket)
Connection 110 mm
ProfileKS
Connection 21/4 in
Min. temperature-5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 22.70 excl. VAT
/ Each
£ 27.24 incl. VAT
  • Delivery usually within ( 4 ) days