FESTO 558794 PUSH-IN T-CONNECTOR


Push-In T-Connector

References
festo:NPQM-T-Q10-S10-P10
rubix:391A4621
manufacturer :558794
ean:4052568055318
NPQM-T-Q10-S10-P10 Push-in T connector
brand logo
Technical specifications
MaterialBrass;NBR (Seal)
See all Specifications

Product details : FESTO 558794 PUSH-IN T-CONNECTOR


Push-in T connector NPQM-T-Q10-S10-P10 Size=Standard, Nominal size=8,5 mm, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com)

Technical specifications


Attributes
Logistic Weight41,6 g
MaterialBrass;NBR (Seal)
ProfileNPQM
Connection 210
Show UNSPSC/ECL@SS
£ 8.72 excl. VAT
/ Each
£ 10.46 incl. VAT
  • Usually arrives within 14 working days