SMC KQ2V08-U01A-X35 ONE-TOUCH FITTING

One-Touch Fitting

See technical informationSee documents

References

SMC:KQ2V08-U01A-X35
Rubix:2604422
brand logo

Technical specifications

Materialbrass (with electroless nickel plated thread/body parts)
Connection 1uni 1/8
See all Specifications

Documents

Product details : SMC KQ2V08-U01A-X35 ONE-TOUCH FITTING


KQ2 one-touch, The specially designed packing provides positive sealing under pressure without the reduced flow common with compression fittings. The KQ2 release collar releases both the chuck and collet to provide a low disconnection force for easy removal of the tubing.

Strengths

•Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube

Technical specifications


Attributes
Logistic Weight22 g
Materialbrass (with electroless nickel plated thread/body parts)
Connection 1uni 1/8
Profilegasket seal (kq2v)
Connection 28
Max. temperature60 °C
Typeuniversal male elbow (kq2v)
Tube diameter8 mm
£ 4.92 excl. VAT
/ Each
£ 5.90 incl. VAT
  • Delivery usually within ( 4 ) days